Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A2001.6X4.0 DRILL 1.60 MM X 4.00 MM 5969836
DORMER A2001.6X4.0 DRILL 1.60 MM X 4.00 MM 5969836
Metal drills A200
References
dormer:
A2001.6X4.0
rubix:
223596
ean:
7320760030721
Technical specifications
Diameter
4
mm
Tip diameter
1.6
mm
Total length
35.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A2001.6X4.0 DRILL 1.60 MM X 4.00 MM 5969836
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
Diameter
4
mm
Tip diameter
1.6
mm
Total length
35.5
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Coating
Blank
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK A225BS6 223705 HSS CENTRE DRILL BS 6
GUHRING 00281 002.000 DRILLS OTHER 9002810020000
DORMER A2064.0X10.0 7191813
DORMER A2015.0X14.0 DRILL 14.00 MM X 5.00 MM 5969430
TITEX K1215-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073599
TITEX K1113TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073558
DORMER A2014.0X12.0 DRILL 12.00 MM X 4.00 MM 5969429
TITEX K1111-12.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073520
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 4.0 862490
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
DORMER A2105.0X12.5 DRILL 5.00 MM X 12.50 MM 5969381
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 6 X 2.0 862486
DORMER A210.5X3.15 5969323
GUHRING 00581 002.500 CENTRE DRILLS
TITEX K1131-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073576