TITEX K1113TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073558
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1113TIN-1.6
Rubix:356A9540
Manufacturer :5073558
EAN:4031132160528

Documents
Product details : TITEX K1113TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073558
ALTIUS
HSS center drill K1113TIN-1.6
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Tip diameter | 1.6 mm |
| Total length | 35.5 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 118 ° |
| Total length (inches) | 1.398 '' |
| Coating | tin |
| Tip angle | 118 ° |
| Drilling diameter | 1.6 mm |
| Capacity length | 5.1 mm |
Show UNSPSC/ECL@SS
£ 14.64 excl. VAT
/ Each
£ 17.57 incl. VAT
- Usually arrives within 14 working days