References
Gedore:100-10
Rubix:116A8871
Manufacturer :8721050
EAN:4010883872102

Documents
Product details : GEDORE 4X120MM CENTREPUNCH 100-10
Centre punch 120x10x4 mm Acc. to DIN 7250 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised
Strengths
•Acc. to DIN 7250
Vanadium Steel
Carefully hardened and tempered along the full length
Striking heads inductively tempered
Working edge polished and clear varnished
Vanadium Steel
Carefully hardened and tempered along the full length
Striking heads inductively tempered
Working edge polished and clear varnished
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Body material | steel |
| Tail diameter | 4 mm |
| Total length | 120 mm |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- In stock: Next day delivery
