255G - Sheathed pointers
Body material | Non-Metallic and other materials |
---|---|
Tail diameter | 10 mm |
Total length | 185 mm |
Logistic Weight | 214 g |
---|---|
Packaged dimensions (D x W x H) | 190x30x30 mm |
Package weight | 214 g |
Body material | Non-Metallic and other materials |
Tail diameter | 10 mm |
Total length | 185 mm |
Usually arrives within 14 working days