References
Facom:255.G8
Rubix:1233209
EAN:3148511604564




Technical specifications
| Body material | non-metallic and other materials |
|---|---|
| Tail diameter | 8 mm |
| Total length | 185 mm |
Product details : FACOM CENTRE PUNCH 255.G8
255G - Sheathed pointers
-Head treated 36-44 HRc.
-Treated tip 57-60 HRc.
-Head treated 36-44 HRc.
-Treated tip 57-60 HRc.
Technical specifications
Attributes
| Logistic Weight | 154 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x25x25 mm |
| Package weight | 154 g |
| Body material | non-metallic and other materials |
| Tail diameter | 8 mm |
| Total length | 185 mm |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- Delivery usually within ( 14 ) days