Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Centre punches
Centre punch for engraving and marking
ROEBUCK AIRGRIP PIN PUNCH 2MM
ROEBUCK AIRGRIP PIN PUNCH 2MM
Safety grip punches
References
roebuck:
4968904
rubix:
010558
Technical specifications
Tail diameter
2
mm
Total length
150
mm
Product details
Technical specifications
Product details : ROEBUCK AIRGRIP PIN PUNCH 2MM
Parallel pin punches fitted with unique air grip handle that absorbs vibration as well as deflecting any wayward hammer blows away from the user.
Technical specifications
Attributes
Tail diameter
2
mm
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
Sold out
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 255.G2,5 CENTRE PUNCH 255.G25
BAHCO 3735-4-120 CENTRE PUNCH
FACOM 255.G6SLS SHEATHED CENTRE PUNCH 6MM - SAFETY LOCK SYSTEM
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
STAHLWILLE 70050005 105/120X10 CENTER PUNCH
STAHLWILLE 70050002 CENTRE PUNCH
FACOM AUTOMATIC CENTRE PUNCH 257.G
FACOM 255.G8SLS SHEATHED CENTRE PUNCH 8MM - SAFETY LOCK SYSTEM
ROEBUCK AIRGRIP PIN PUNCH 3MM
ECLIPSE CENTRE PUNCH 351D
ROEBUCK AIRGRIP PIN PUNCH 4MM
ECLIPSE CENTRE PUNCH 351C
BAHCO 3735-5-150 CENTRE PUNCH
BAHCO 3735-5-120 CENTRE PUNCH
FACOM CENTRE PUNCH 255.G6