Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Lubricants
ROCOL 22255 CHAINGUARD 230 5L
ROCOL 22255 CHAINGUARD 230 5L
Chainguard
References
rocol:
22255
rubix:
80062259
manufacturer :
CHAINGUARD 230 5L
ean:
5024747222551
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ROCOL 22255 CHAINGUARD 230 5L
Multi-purpose chain lubricant which is suitable for automatic lubricators.
High performance, high temperature chain lubricant with outstanding load carrying and anti-wear performance.
Technical specifications
Attributes
Packaging
Jerrican
Min. temperature
-10
°C
Max. temperature
230
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
316.44
excl. VAT
/
Each
£
379.73
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROCOL 69515 COLD GALVANISING SPRAY 400ML
ROCOL 16805 VAC PUMP OIL 20L
ROCOL 15795 FOODLUBE HI-POWER 22 20L
FUCHS RENOLIN CLP GEAR OIL 100 20L
ROCOL 63135 FLAWFINDER DEVELOPER SPRAY 400ML
GT85 44145/161 MULTI PURPOSE SPRAY 400ML
3M 7100047866 WIRE PULLING LUBRICANT LUB-I 0.95L
ROCOL 20054 WIRE SHIELD 18KG
ROCOL 22236 CHAINGUARD 280 20L
ROCOL 15800 FOODLUBE XT CHAIN FLUID 20L
ROCOL 20064 BIOGEN WIRESHIELD 18KG
ROCOL 53072 RTD LIQUID 400G
ROCOL 15775 FOODLUBE HI-TORQUE 460 20L
ROCOL 21059 SAPPHIRE HI-TORQUE 150 200L
ROCOL 16806 VAC PUMP OIL 5L