References
Milwaukee:C12 C
Rubix:80345856
Manufacturer :4932352069
Product details : MILWAUKEE 4932352069 M12 LITHIUM -ION BATTERY CHARGER
C12C Milwaukee Charger power up your M12 REDLITHIUM and M12 Lithium Batteries in less than an hour with this powerful M12 Lithium C12C Charger. This 12v lithium charger communicates directly with the battery pack to manage charges and features an easy-to-load design. The charger uses a slim profile requiring little bench-top room, while the pass-through plug conserves valuable outlet space. Monitor battery charges for all of your M12 cordless tools with the onboard indicator light.
Strengths
- Temperature protection electronics optimises the charger rate in extreme temperatures to extend battery life
- Encapsulated circuit board protects the electronics from dust, moisture and impact
- Progressive charge indication: battery LED's light up incrementally to give feedback on current charge level of battery pack
- REDLITHIUM™ 3.0 Ah / 4.0 Ah battery packs recharge in 60 min / 80 min or less
- REDLITHIUM™ 1.5 Ah / 2.0 Ah battery packs recharge in 30 min / 40 min or less
Technical specifications
Attributes
| Type | charger |
|---|
Show UNSPSC/ECL@SS
£ 37.31 excl. VAT
/ Each
£ 44.77 incl. VAT
- In stock: Next day delivery

