DRAPER 53171 30A 12V CHARGER / 70A START

Draper

See technical information

References

Draper:53171
Rubix:382A3862
Manufacturer :53171
EAN:5059482005961
brand logo

Technical specifications

Typedraper 53171 30a 12v charger / 70a start

Product details : DRAPER 53171 30A 12V CHARGER / 70A START


Easy-to-use microprocessor-controlled 12V battery charger that delivers a fully automatic smart charge with its 70 Amp engine start function. Mode selection control panel with charge button and ability to select the charge rate: 2A, 5A, 10A, 20A and 30A. There is an LCD screen with easy to read icons. Rugged design fitted with on-board cord storage and clamp holder. There is also a LED worklight and two USB ports for charging mobile devices. Battery reconditioning (desulphation) mode and built-in LED Light.

Technical specifications


Attributes
Typedraper 53171 30a 12v charger / 70a start
£ 140.85 excl. VAT
/ Each
£ 169.02 incl. VAT
  • Delivery usually within ( 7 ) days