• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(693)
  • Portable power tools(820)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. Charger for portable electrical equipment
  7. ROEBUCK 898385 FLOODLIGTH CHARGER 15V

ROEBUCK 898385 FLOODLIGTH CHARGER 15V

Accessory for site projector

See technical information

References

Roebuck:898385
Rubix:369A7441
Manufacturer :898385
EAN:3660338521201
brand logo
brand logo

Technical specifications

Typecharger 15v

Product details : ROEBUCK 898385 FLOODLIGTH CHARGER 15V


Roebuck charger 20V

Technical specifications


Attributes
Typecharger 15v
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories

DRAPER 55913 D20 20V LI-ION FAST BATTERY CHARGER 4ADEWALT DCB118-GB 54V FLEXVOLT FAST BATTERY CHARGERMILWAUKEE 4932352069 M12 LITHIUM -ION BATTERY CHARGERSEALEY START660 STARTER/CHARGER 660/100A 12/24V 230VFACOM CL3.CH115 MULTI VOLTAGE CHARGERMILWAUKEE 4932430555 M12 4 BAY MULTI CHARGERM12-18 AC 4932459205 MULTI-VOLT CAR CHARGERMILWAUKEE 4932430310 M18 240V MULTIBAY CHARGERMAKITA DC18RC DC18RC COMPACT CHARGERMILWAUKEE 4932430087 M18 110V MULTIBAY CHARGERDRAPER 23793 FAST CHARGERMILWAUKEE 4933472115 M12 RADIO CHARGER WITH BLUETOOTH & DAB+ AM/FM BARENERGIZER 633156 UNIVERSAL CHARGERMILWAUKEE 4932492532 M18 DUAL BAY SUPER CHARGER (240V)ROEBUCK 898386 FLOODLIGTH CHARGER 20V
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap