References
Draper:23793
Rubix:228A9765
Manufacturer :23793
Product details : DRAPER 23793 FAST CHARGER
This 20V fast charger is part of the Draper Storm Force® 20V Power Interchange series, which enables users to combine one battery with any of the tools in the Storm Force® 20V series (not compatible with the Draper Storm Force® 10.8V). The charger is suitable for both 4.0Ah and 2.0Ah Li-ion batteries.
Technical specifications
Attributes
| Type | draper 23793 fast charger |
|---|
Show UNSPSC/ECL@SS
£ 19.35 excl. VAT
/ Each
£ 23.22 incl. VAT
- Delivery usually within ( 7 ) days