Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 48 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 48 CHEMICAL PROTECTION GLOVE 11 2XL
Chemical protection glove TEGERA 48
References
tegera:
48-11
rubix:
200A5714
ean:
7392626038776
Technical specifications
Size
11
Length
450
mm
Chemical protection value
AJKLOP
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 48 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA® 48, Chemical protection glove, 0,60 mm nitrile, diamond grip pattern, unflocked, Cat. III, extra long, latex-free, for allround work
Technical specifications
Attributes
Size
11
Length
450
mm
Chemical protection value
AJKLOP
Main material
Nitrile
Colour
Green
Thickness
0.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.88
excl. VAT
/
Each
£
11.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 10
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 11
TEGERA 12935 CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 10
ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 7
TEGERA 71000 CHEMICAL PROTECTION GLOVE 7 S
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 8
ANSELL 87-108 ALPHATEC L/CUFF NATURAL RUBBER GLOVES BLK SIZE 7.5
ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 11
ANSELL 87-118 ALPHATEC NATURAL RUBBER LATEX GAUNTLET BLK SIZE 9.5
TEGERA 7361 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 12910 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 12910 CHEMICAL PROTECTION GLOVE 7 S
"ANSELL 15-554 ALPHATEC FULLY COATED GAUNTLETS 14"" RED SIZE 10"
"ANSELL 15-554 ALPHATEC FULLY COATED GAUNTLETS 14"" RED SIZE 9"