BAHCO 3740-200 FLAT CHISEL
Cold Chisels with Flat Oval Shank and Lacquered Copper Finish
See technical informationSee documentsReferences
Bahco:3740-200
Rubix:80172231
EAN:7314151834043

Documents
Product details : BAHCO 3740-200 FLAT CHISEL
Finish: Lacquered, copper coloured, safety impact head
Technical specifications
Attributes
| Logistic Weight | 385 g |
|---|---|
| Length | 200 mm |
| Width | 23 mm |
| Weight | 395 g |
| Type | flat chisel |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 14 ) days
