References
Draper:63747
Rubix:80047343
Manufacturer :63747

Product details : DRAPER 63747 OCTAGONAL SHANK COLD CHISEL WITH HAND GUARD 19 X 250MM
Octagonal shank chisel manufactured from selected steel with polished cutting edge. Fitted with impact absorbing hand protection grip.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 19 mm |
| Weight | 480 g |
| Type | cold chisel (octagonal shank) with hand guard |
| Handle | handle with shock-absorbing hand guard |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Delivery usually within ( 7 ) days
