ROEBUCK CHISEL LENGTH 250MM 733694

Chisel

See technical information
References
Roebuck:733694
Rubix:209A7866
EAN:3660338017889
CHISEL Length mm 250
Technical specifications
Length250 mm
Width30 mm
See all Specifications

Product details : ROEBUCK CHISEL LENGTH 250MM 733694


Non-chromed strike tool (avoids splinters). .
Resharpenable. .
High strength steel rod. Standard: NFE 71-210

Strengths

Localised hardening to avoid premature wear of the butt

Technical specifications


Attributes
Length250 mm
Width30 mm
Weight465 g
Handleno
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
  • In stock: Next day delivery