ROEBUCK SLITTING CHISEL 240MM HAND GUARD


Flat chisel with hand guard

References
roebuck:5103016
rubix:2525739
ean:3660338342233
brand logo
brand logo
Technical specifications
Length240 mm
Width26 mm
See all Specifications

Product details : ROEBUCK SLITTING CHISEL 240MM HAND GUARD


Standard: DIN 7255
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body coated with quality paint.
Suitable for working on metal and stone.

Technical specifications


Attributes
Length240 mm
Width26 mm
Weight435 g
HandleWith protection
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
  • In stock: Next day delivery