References
Draper:77145
Rubix:382A7010
Manufacturer :77145
EAN:5010559771455

Product details : DRAPER 77145 SDS+ 40MM CHISEL-PACKED
For use with SDS+ hammer drills. Packed on storage hanger.
Technical specifications
Attributes
| Length | 328 mm |
|---|---|
| Width | 40 mm |
| Type | sds+ flat chisel |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- Delivery usually within ( 7 ) days
