References
Facom:469.PA
Rubix:1233948
EAN:3148511777008

Product details : FACOM CIRCLIP PLIER 469.PA
Technical specifications
Attributes
| Weight | 160 g |
|---|---|
| Max diameter capacity | 25 mm |
| Min. diameter | 8 mm |
| Max diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 40.32 excl. VAT
/ Each
£ 48.38 incl. VAT
- Delivery usually within ( 14 ) days
