STAHLWILL 65466011 CIRCLIP PLIER A11 L 125MM TIPS 1.3MM 10-25
Circlips Pliers
See technical informationSee documentsReferences
Stahlwille:65466011
Rubix:204A0157
EAN:4018754037902



Documents
Product details : STAHLWILL 65466011 CIRCLIP PLIER A11 L 125MM TIPS 1.3MM 10-25
Strengths
•DIN 5256 C
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x84x125 mm |
|---|---|
| Logistic Weight | 105 g |
| Nose shape | diagonal |
| Nose diameter | 1.3 mm |
| Length | 125 mm |
| Weight | 105 g |
| Max diameter capacity | 25 mm |
| Min. diameter | 10 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 19.73 excl. VAT
/ Each
£ 23.68 incl. VAT
- Usually arrives within 14 working days
