Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4611A1 CIRCLIP PLIERS 140MM
KNIPEX 4611A1 CIRCLIP PLIERS 140MM
Circlip Pliers
References
knipex:
46 11 A1
rubix:
010146
ean:
4003773022909
Technical specifications
Nose shape
Straight
Nose diameter
1.3
mm
Length
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 4611A1 CIRCLIP PLIERS 140MM
46 11 A4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Size of shaft:
Ø 85 – 140 mm
Tips (diameter):
Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Nose shape
Straight
Nose diameter
1.3
mm
Length
140
mm
Weight
86
g
Max diameter capacity
25
mm
Min. diameter
10
mm
Max diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
KNIPEX 4411J1 CIRCLIP PLIERS 140MM
KNIPEX 4423J31 CIRCLIP PLIERS 215MM
GEDORE 8000 A21 EXTERNAL BENT CIRCLIP PLIER 6702430
KNIPEX 4631A12 CIRCLIP PLIERS 130MM
KNIPEX 4821J31 CIRCLIP PLIERS 210MM
GEDORE 8000A5 CIRCLIP PLIER
KNIPEX 4613A3 CIRCLIP PLIERS 210MM
FACOM EXTERNAL CIRCULAR LIP PLIER 32-100MM 177A.23
KNIPEX 4431J12 CIRCLIP PLIERS 140MM
ROEBUCK CIRCLIP PLIERS INTERNAL BENT 85-140MM TYPE J41
GEDORE 305-500MMINTCIRCPLIR 8005-J
KNIPEX 4921A31SB CIRCLIP PLIERS 210MM
BRITOOL EXPERT 90 INT CIRCLIP PLIERS 140MM 0.9MM E117920
STAHLWILLE 65456000 CIRCLIP PLIERS
BAHCO 2890-180 CIRCLIP PLIER