Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4411J2 CIRCLIP PLIERS 180MM
KNIPEX 4411J2 CIRCLIP PLIERS 180MM
Circlip Pliers
References
knipex:
44 11 J2
rubix:
010137
ean:
4003773022879
Technical specifications
Nose shape
straight
Nose diameter
1.8
mm
Length
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 4411J2 CIRCLIP PLIERS 180MM
44 11 J4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Size of bore:
Ø 85 – 140 mm
Tips (diameter):
Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Nose shape
straight
Nose diameter
1.8
mm
Length
180
mm
Weight
135
g
Max diameter capacity
60
mm
Min. diameter
19
mm
Max diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.67
excl. VAT
/
Each
£
16.40
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GEDORE CIRCLIPPLIERBE40-100 8000 A 31
KNIPEX 4841J21 CIRCLIP PLIERS 165MM
FACOM 177A.18SLS EXTERNAL CIRCLIP PLIER 19-60MM - SAFETY LOCK SYSTEM
KNIPEX 4931A3 CIRCLIP PLIERS 225MM
KNIPEX 4629A61 SPARE TIPS FOR 4620 A61
KNIPEX 4611A2 CIRCLIP PLIERS 180MM
GEDORE CIRCLIPPLIERBEX10-25 8000-A11
KNIPEX 4631A02 CIRCLIP PLIERS 130MM
ROEBUCK CIRCLIP PLIERS EXTERNAL STRAIGHT 85-140MM TYPE A4
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 10-25MM 847025
GEDORE 8000 A 12 CIRCLIP PLIERS FOR EXTERNAL RINGS ANGLED 10-25MM
GEDORE 8000 A21 EXTERNAL BENT CIRCLIP PLIER 6702430
KNIPEX 4811J4SB CIRCLIP PLIERS 320MM
KNIPEX 4429J61 SPARE TIPS FOR 4410 J61
KNIPEX 4413J2 CIRCLIP PLIERS 180MM