References
Knipex:44 11 J4
Rubix:010139
EAN:4003773042549



Documents
Product details : KNIPEX 4411J4 CIRCLIP PLIERS 320MM
44 11 J4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Size of bore: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x120x17 mm |
|---|---|
| Nose shape | straight |
| Nose diameter | 3.2 mm |
| Length | 320 mm |
| Weight | 469 g |
| Max diameter capacity | 140 mm |
| Min. diameter | 85 mm |
| Max diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 29.52 excl. VAT
/ Each
£ 35.42 incl. VAT
- In stock: Next day delivery