INSIDE 90° NOSE CIRCLIPS® PLIERS
Nose shape | Curved |
---|---|
Nose diameter | 10 mm |
Length | 130 mm |
Nose shape | Curved |
---|---|
Nose diameter | 10 mm |
Length | 130 mm |
Weight | 95 g |
Max diameter capacity | 10 mm |
Min. diameter | 3 mm |
Max diameter | 10 mm |
Usually arrives within 14 working days