ROEBUCK EXTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 10-25MM 847029
External circlip pliers bent 90° nose
See technical informationSee documentsReferences
Roebuck:847029
Rubix:209A8291
EAN:3660338076602

Documents
Product details : ROEBUCK EXTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 10-25MM 847029
Standard: ISO 5254
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove external Circlips from shafts or axles.
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove external Circlips from shafts or axles.
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Nose diameter | 1.4 mm |
| Length | 140 mm |
| Weight | 90 g |
| Min. diameter | 10 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- In stock: Next day delivery
