References
Expert:E117918
Rubix:2003457
EAN:3258951179185

Product details : EXPERT 170MM BENT EXT. CIRCLIP PLIERS
DIN 5254 - NF E 73-130
- Noses machined for perfect Circlips® positioning.
- Blue PVC sheathed handles.
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Length | 164 mm |
| Weight | 150 g |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
- Delivery usually within ( 14 ) days