Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
STAHLWILLE INT CIRCLIP PLIERS 65446011
STAHLWILLE INT CIRCLIP PLIERS 65446011
Circlips Pliers
References
stahlwille:
65446011
rubix:
45022275
ean:
4018754037704
Technical specifications
Nose diameter
1.3
mm
Length
130
mm
Weight
100
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE INT CIRCLIP PLIERS 65446011
DIN 5265 D, 90 ° sideways curved jaws, hefty model, forged, precision points.
Technical specifications
Attributes
Nose diameter
1.3
mm
Length
130
mm
Weight
100
g
Max diameter capacity
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.80
excl. VAT
/
Each
£
22.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK EXTERNAL CIRCLIP PLIER 90 NOSE MIN/MAX 40-100MM 847031
KNIPEX 4620A61 CIRCLIP PLIERS 580MM
GEDORE RED R27704100 J3 STRAIGHT INTERNAL CIRCLIP PLIERS
KNIPEX 4611A0SB CIRCLIP PLIERS 140MM
BAHCO 2990-125 EXT.RING PLIER-CURVED 3-10MM
KNIPEX 4841J01 CIRCLIP PLIERS 130MM
KNIPEX 4423J11 CIRCLIP PLIERS 130MM
KNIPEX 4421J21SB CIRCLIP PLIERS 170MM
KNIPEX 4610A5 CIRCLIP PLIERS 560MM
KNIPEX 4611A3SB CIRCLIP PLIERS 210MM
8000-A3 CIRCLIP PLIERS EX -SRAIGHT)
KNIPEX 4420J51 CIRCLIP PLIERS 590MM
GEDORE CIRCLIPPLIERBE85-165 8000 A 41
FACOM EXTERNAL PLIERS 199A.32
FACOM INTERNAL CIRCULAR IP PLIER 31-100MM 199A.23