Retaining ring pliers 8000 A 01-A 41
Nose shape | Curved |
---|---|
Nose diameter | 1.3 mm |
Length | 130 mm |
Logistic Weight | 97 g |
---|---|
Nose shape | Curved |
Nose diameter | 1.3 mm |
Length | 130 mm |
Weight | 97 g |
Max diameter capacity | 25 mm |
Min. diameter | 10 mm |
Max diameter | 25 mm |
Usually arrives within 14 working days