References
Knipex:46 21 A01 SB
Rubix:231A8064
EAN:4003773011323



Product details : KNIPEX 4621A01SB CIRCLIP PLIERS 125MM
46 21 A41 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x84x27 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 0.9 mm |
| Length | 210 mm |
| Weight | 107 g |
| Max diameter capacity | 10 mm |
| Min. diameter | 3 mm |
| Max diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 20.32 excl. VAT
/ Each
£ 24.38 incl. VAT
- Delivery usually within ( 14 ) days