KNIPEX 4811J3SB CIRCLIP PLIERS 225MM


Precision Circlip Pliers

References
knipex:48 11 J3 SB
rubix:388A3478
ean:4003773050209
brand logo
brand logo
Technical specifications
Nose shapeStraight
Nose diameter1.3 mm
Length265 mm
See all Specifications

Product details : KNIPEX 4811J3SB CIRCLIP PLIERS 225MM


48 11 J3 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws.
  • Size of bore: Ø 40 – 100 mm
  • Tips (diameter): Ø 2.3 mm
  • Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)343x110x19 mm
    Nose shapeStraight
    Nose diameter1.3 mm
    Length265 mm
    Weight288 g
    Max diameter capacity100 mm
    Min. diameter40 mm
    Max diameter100 mm
    Show UNSPSC/ECL@SS
    £ 24.67 excl. VAT
    / Each
    £ 29.60 incl. VAT
    • Usually arrives within 14 working days