Internal Circlip Pliers with 90° Offset Jaws and Phosphate Finish
Nose shape | Curved |
---|---|
Nose diameter | 1.8 mm |
Length | 80 mm |
Logistic Weight | 160 g |
---|---|
Nose shape | Curved |
Nose diameter | 1.8 mm |
Length | 80 mm |
Weight | 185 g |
Max diameter capacity | 60 mm |
Min. diameter | 19 mm |
Max diameter | 60 mm |
Usually arrives within 14 working days