References
Knipex:46 31 A02
Rubix:2523717
EAN:4003773066996



Product details : KNIPEX 4631A02 CIRCLIP PLIERS 130MM
46 31 A02 Circlip Pliers
Solid style, forged. Non-slip, solid tips. following DIN 5254 A and DIN 5254 B, but 45° bent jaws.
Size of shaft: Ø 3 – 10 mm Tips (diameter): Ø 0.9 mm
Solid style, forged. Non-slip, solid tips. following DIN 5254 A and DIN 5254 B, but 45° bent jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x66x11 mm |
|---|---|
| Logistic Weight | 83 g |
| Length | 140 mm |
| Weight | 83 g |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Delivery usually within ( 14 ) days