References
Nord-Lock:NL 20 SS
Rubix:80004056
Manufacturer :1123

Technical specifications
| Inner diameter | 21.4 mm |
|---|---|
| Outer diameter | 30.7 mm |
| Material/finishing | Stainless Steel |
Product details : M20 NORDLOK WASHERS NL20SS TO BS EN1.4404
Nord-Lock lock washers secure with tension instead of friction. The system consists of two rings with inclined surfaces on the inside and radial teeth on the outside.
Applications
Securing bolts and nuts
Technical specifications
Attributes
| Logistic Weight | 8,2 g |
|---|---|
| Inner diameter | 21.4 mm |
| Outer diameter | 30.7 mm |
| Material/finishing | Stainless Steel |
| Thickness | 3 mm |
| Type | wedge-locking washer (nl20ss) |
| 30,7 mm | |
| 30,7 mm |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- Usually arrives within 14 working days