References
Spartex:CIRI9A2650
Rubix:268A2751
Manufacturer :047245329
EAN:4043377362650


Technical specifications
| Outer diameter | 9 mm |
|---|---|
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.9 A1 047245329
Retaining rings for bores A1 9X DIN 472
Technical specifications
Attributes
| Outer diameter | 9 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Thickness | 1 mm |
| Type | stop rings for bores |
| Standard | din 472 |
Show UNSPSC/ECL@SS
£ 47.49 excl. VAT
/ 100 pieces
£ 56.99 incl. VAT
- Usually arrives within 14 working days