References
Spartex:CIRE62A0733
Rubix:268A2625
Manufacturer :0471262
EAN:4043377410733


Technical specifications
| Inner diameter | 57.8 mm |
|---|---|
| Outer diameter | 62 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.62 A1 0471262
Retaining rings for shafts A1 62X DIN 471
Technical specifications
Attributes
| Inner diameter | 57.8 mm |
|---|---|
| Outer diameter | 62 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 2 mm |
| Type | retaining ring |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 22.94 excl. VAT
/ 10 pieces
£ 27.53 incl. VAT
- Usually arrives within 14 working days
Inner diameter
57.8 mm
Outer diameter
62 mm