Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC5A1.4532-RETAINING WASHERS A1.4532 11.3X5X0.7
SPARTEX TRUARC5A1.4532-RETAINING WASHERS A1.4532 11.3X5X0.7
Shaft lock washers
References
spartex:
TRUARC5A1.4532
rubix:
264A8903
manufacturer :
679945325
ean:
4043377363008
Technical specifications
Thickness
0.7
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TRUARC5A1.4532-RETAINING WASHERS A1.4532 11.3X5X0.7
Retaining washers for shafts A1.4532 11,3X5X0,7 DIN 6799
Technical specifications
Attributes
Thickness
0.7
mm
Material/finishing
Stainless steel A1
Outer diameter
11.3
mm
Type
Brake rings for shafts
Inner diameter
5
mm
Standard
DIN 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.95
excl. VAT
/ 500
pieces
£
99.54
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX TRUARC3.2A1.4532-RETAINING WASHERS A1.4532 7.3X3.2X0.6
SPARTEX TRUARC7A1.4532-RETAINING WASHERS A1.4532 14.3X7X0.9
SPARTEX RETAINING RINGS FOR BORES D.29 A1 0472453229
CIRTEQ 1300-62MM
SPARTEX RETAINING RINGS FOR SHAFTS D.27 A1 0471227
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 44.6X24X2 6799224
SPARTEX RETAINING RINGS FOR BORES D.200 A1 04722200
SPARTEX RETAINING RINGS FOR SHAFTS D.90 A1 0471290
SPARTEX RETAINING RINGS FOR BORES D.43 A1 0472243
SPARTEX RETAINING RINGS FOR SHAFTS D.42 A1 0471242
SPARTEX RETAINING RINGS FOR SHAFTS D.36 A1 0471236
SPARTEX RETAINING RINGS FOR BORES D.13 A1 0472453213
SPARTEX RETAINING RINGS FOR SHAFTS D.62 A1 0471262
CIRTEQ CCLIP PACK MET-EXT PACK15
SPARTEX RETAINING RINGS FOR BORES D.30 A1 0472230