SPARTEX RETAINING RINGS FOR SHAFTS D.8 A1 047128
Circlips for shafts
See technical informationSee documentsReferences
Superseded Ref:880987
Spartex:CIRE8A9989
Rubix:264A7416
Manufacturer :047128
EAN:4043377039989


Technical specifications
| Inner diameter | 7.4 mm |
|---|---|
| Outer diameter | 8 mm |
| Material/finishing | Stainless Steel A1 |
Documents
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.8 A1 047128
Retaining rings for shafts A1 8X DIN 471
Technical specifications
Attributes
| Inner diameter | 7.4 mm |
|---|---|
| Outer diameter | 8 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 0.8 mm |
| Type | retaining ring |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 21.64 excl. VAT
/ 200 pieces
£ 25.97 incl. VAT
- In stock: Next day delivery
Inner diameter
7.4 mm
Outer diameter
8 mm