References
Spartex:CIRE26A2537
Rubix:268A2589
Manufacturer :0471453226
EAN:4043377362537


Technical specifications
| Outer diameter | 26 mm |
|---|---|
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.26 A1 0471453226
Retaining rings for shafts A1 26X DIN 471
Technical specifications
Attributes
| Outer diameter | 26 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Type | stop rings for shafts |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 87.25 excl. VAT
/ 50 pieces
£ 104.69 incl. VAT
- Usually arrives within 14 working days