Brushes for Angle grinder - Industrial Brushes
Wire | Steel |
---|---|
Brush diameter | 115 mm |
Use | Angle Grinder |
Wire | Steel |
---|---|
Brush diameter | 115 mm |
Use | Angle Grinder |
Application | Stripping |
Speed | 12500 rpm |
Diameter | 115 mm |
Reaming diameter | 22.2 mm |
Usually arrives within 14 working days