OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
Wheel brushes, crimped wire
See technical informationReferences
Osborn:9902-566.362
Rubix:80376010
Manufacturer :9902566362
EAN:4013349322920

Product details : OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
Multi-row wheel brush with crimped wire, industrial quality, for mounting on stationary machines.
Strengths
Aggressive variant
TÜV-Süd certified (safety tested, production monitored)
Larger body, so more wire tips are simultaneously in use
High wire density
TÜV-Süd certified (safety tested, production monitored)
Larger body, so more wire tips are simultaneously in use
High wire density
Applications
On a workbench grinder or table deburrer for rust/paint removal, cleaning, roughening or deburring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x216x221 mm |
|---|---|
| Logistic Weight | 1254 g |
| Wire | steel |
| Brush diameter | 200 mm |
| Diameter | 200 mm |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 102.92 excl. VAT
/ Each
£ 123.50 incl. VAT
- Delivery usually within ( 5 ) days













