Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
Osborn Wire Brush
References
osborn:
0002-632131 BA27
rubix:
060066
Technical specifications
Wire
T20 Oil Tempered
Brush diameter
115
mm
Use
Hard to Reach Areas
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : OSBORN 0002-632131 BA27 WIRE BRUSH 632131
The domed plate of this brush makes it ideal for hard to reach areas whilst the orientation of the knots has been designed for all possible applications
Strengths
Orientation of the knots has been designed for all possible applications
Applications
Ideal for hard to reach areas
Technical specifications
Attributes
Wire
T20 Oil Tempered
Brush diameter
115
mm
Use
Hard to Reach Areas
Application
Hard to Reach Areas
Speed
12500
rpm
Diameter
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.59
excl. VAT
/
Each
£
21.11
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PFERD 43701265 CRIMPED WIRE BRUSH POS RBU 200X38MM AK 32-2 STEEL 0.30
ROEBUCK WIRE WHEEL BRUSH CIRCULAR, TURRET, WAVY S/STEEL 200MM 840376
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
ROEBUCK RF0400H WIRE BRUSH REFILL SCTN 4 DIAMETER X 1/2 INCH B
ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 1 X 1/2 INCH
Circular abrasive brush Flexovit 07660739580
PFERD 43701239 CRIMPED WIRE BRUSH POS RBU 180X25MM AK 32-2 STEEL 0.30
OSBORN 2202631331 WIRE WHEEL BRUSH , SS 125MM DIA, 0.35, 22.22MM
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506362
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
ROEBUCK RF0300H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/2 INCH B
OSBORN WIRE WHEEL 150 X 30 31.75MM 0.30 AA2403M 544462
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090