PFERD 43304002 KNOTTED WIRE BRUSH 178 X 13 X 22.2 MM INOX 0.50
Wheel brush, knotted pos
See technical informationReferences
Pferd Tools:POS RBG 17813/22,2 INOX 0,50
Rubix:228A7579
Manufacturer :43304002
EAN:4007220003619

Product details : PFERD 43304002 KNOTTED WIRE BRUSH 178 X 13 X 22.2 MM INOX 0.50
Aggressive brush.
Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues.
Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues.
Technical specifications
Attributes
| Wire | stainless steel |
|---|---|
| Brush diameter | 178 mm |
| Application | deburring;cleaning;removing heat discolouration;removing paint;derusting;descaling;removing oxide layers;weld dressing;work on fillet welds;root seam processing |
| Diameter | 178 mm |
| Reaming diameter | 22.2 mm |
Show UNSPSC/ECL@SS
£ 80.69 excl. VAT
/ Each
£ 96.83 incl. VAT
- Usually arrives within 14 working days
