FUSION LAMPS FR39 2.5W E14 LED R39 STYLE WARM WHITE (L)67 MM X (DIA)39
Essential Range
See technical informationReferences
Fusion Lamps:FR39
Rubix:234A7501

Product details : FUSION LAMPS FR39 2.5W E14 LED R39 STYLE WARM WHITE (L)67 MM X (DIA)39
2.5W E14 LED R39 Style Warm White (L)67 mm x (Dia)39 mm
Technical specifications
Attributes
| Luminance | 215 lm |
|---|---|
| Power | 2.5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
- Delivery usually within ( 3 ) days
