Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-10F CIRCULAR SAW BLADE 170MM
BAHCO 8501-10F CIRCULAR SAW BLADE 170MM
Circular Saw Blade
References
bahco:
8501-10F
rubix:
113A9209
ean:
7311518220945
Product details
Technical specifications
Product details : BAHCO 8501-10F CIRCULAR SAW BLADE 170MM
Strengths
•Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Technical specifications
Attributes
Logistic Weight
350
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.15
excl. VAT
/
Each
£
32.58
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BAHCO EX-19-XT9-C 9/10 TPI SUPERIOUS SAWBLADE
STARRETT B624-5 STRAIGHT RECIP BLADE 152X19X0.90MM 24 TPI PK 5
ROEBUCK 15204 HSS SLIT SAW 6 X 1/16 X 1 INCH 150T
BAHCO 228-32-5P MINI HACKSAW BLADES
BOSCH 2608640613 OPTLINE WOOD CIRCULAR SAW BLADE 190MM X 36 TEETH
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
EVOLUTION MULTIPURPOSE TCT BLADE 185MM
STARRETT BI METAL BLADE BT121014-5
MILWAUKEE 48001075 SABRE SAW BLADES PACK OF 3
EVOLUTION 90TBLADE 355MM STAINLESS STEEL BLADE
EVOLUTION RAGEBLADE185DIAMOND RAGE DIAMOND 185MM BLADE
BAHCO 8501-28 CIRCULAR SAW BLADE 250MM
BAHCO 8501-3 CIRCULAR SAW BLADE 130MM
BOSCH 2608656258 SABRE SAW BLADE PKT 5 S611DF
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5