ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
Aluminium hss jigsaw blade
See technical informationSee documentsReferences
Roebuck:854359
Rubix:209A7809
EAN:3660338101410
Documents
Product details : ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
Uses:
For aluminium, alloy, copper/tin, fiberglass.
For thin and thick sheets (10 mm) More profiled pipe (Ø<30mm) Configuration: HSS Blade Milled teeth, set blade Straight and quick cut.
Cutting thickness: 3 to 10 mm Single Hook.
Packaging: 5-Blade Case
For thin and thick sheets (10 mm) More profiled pipe (Ø<30mm) Configuration: HSS Blade Milled teeth, set blade Straight and quick cut.
Cutting thickness: 3 to 10 mm Single Hook.
Packaging: 5-Blade Case
Technical specifications
Attributes
| Length | 74 mm |
|---|---|
| Material | hss |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- In stock: Next day delivery

