Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
Flexible cut metal reciprocating blades
References
makita:
792147-1
rubix:
251181
ean:
0088381100922
Technical specifications
Length
160
mm
Material
HSS
Product details
Technical specifications
Product details : MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
Application: Metal Cutting.
Features: For steel plate, aluminium 3.0 - 5.0 mm iron pipe 90mm or less
Strong HSS blade for quick cutting of Steel plate and iron pipe
Tooth Type/Set: B - Milled and wavy set teeth
Technical specifications
Attributes
Length
160
mm
Material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.06
excl. VAT
/
Each
£
34.87
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
S918A 6 RECIP; BOSCH SAW BLADES PACK OF 5
BAHCO 8501-12F CIRCULAR SAW BLADE 180MM
BOSCH 2608656017 RECIPRO BLADES S922VF PACK OF 5
ROEBUCK HACKSAW BLADE BI METAL 32 TPI 300MM
EVOLUTION 230 BLADE FOR MILD STEEL
SPEAR & JACKSON BOWSAW BLADE 24 3924C/09 PK10
BOSCH SABRE SAW BLADES S922EF PACK OF 5
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE
MAKITA A-85765 JIGSAW BLADE B25 (5PK) 4301BV PK5
BOSCH SAW BLADE 160 X 20 X 36T MP2608640597
BAHCO EX-244P-22 SAW BLADE 22IN U7 1.03MM
BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640433 216MM X 60 TEETH
DRAPER JIGSAW BLADES T127D PK5
BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
BOSCH 2608640503 CIRCULAR SAW BLADE MULTI MATERIAL 160MM X 42 TEETH