Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640613 OPTLINE WOOD CIRCULAR SAW BLADE 190MM X 36 TEETH
BOSCH 2608640613 OPTLINE WOOD CIRCULAR SAW BLADE 190MM X 36 TEETH
Saws' blades Bosch
References
bosch:
2608640613
rubix:
1243534
ean:
3165140194075
Product details
Technical specifications
Product details : BOSCH 2608640613 OPTLINE WOOD CIRCULAR SAW BLADE 190MM X 36 TEETH
Technical specifications
Attributes
Logistic Weight
455
g
Packaged dimensions (D x W x H)
250
x
225
x
11
mm
Package weight
447
g
Diameter
190
mm
Number of teeth
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.73
excl. VAT
/
Each
£
39.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH T101D JIGSAWB PK3 2608630558
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 24TPI WHITE
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
BAHCO 8501-12 CIRCULAR SAW BLADE 180MM
DEWALT JIGSAW BLADE DT2150-QZ PACK OF 3
"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"
BOSCH 2608650970 PK(2) S641HM 150MM RECIP. BLADES
BAHCO 3906-250-32-100 HAND HACK SANDFLEX
IRWIN JACK EXPERT BOW SAW 21 INCH
ECLIPSE FRETSAW BLADE (WO) FS22
STARRETT BS227-5 PNEUMATIC RECIP BLADE 92X13X.65MM 24 TPI PK 5
EVOLUTION MULTIPURPOSE TCT BLADE 185MM
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
BOSCH 2608640503 CIRCULAR SAW BLADE MULTI MATERIAL 160MM X 42 TEETH
BOSCH 2 608 636 707 JIGSAW BLADE T321BF (PK5)