References
Bahco:8501-18S
Rubix:113A9393
EAN:7311518221034


Technical specifications
| Length | 216 mm |
|---|---|
| Material | aluminium;plastic |
| Type | circular saw blade |
Documents
Product details : BAHCO 8501-18S CIRCULAR SAW BLADE 216MM
Tungsten carbide tipped circular saw blades for Mitre saw machines in aluminum & plastic applications
-5° Negative hook angle
Trapizoidal toothing for cutting aluminium & plastics
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
-5° Negative hook angle
Trapizoidal toothing for cutting aluminium & plastics
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Mitre Saws in Aluminium and Plastic
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Length | 216 mm |
| Material | aluminium;plastic |
| Type | circular saw blade |
| Total length | 216 mm |
| Number of teeth | 48 |
Show UNSPSC/ECL@SS
£ 45.86 excl. VAT
/ Each
£ 55.03 incl. VAT
- Delivery usually within ( 14 ) days