ROEBUCK SABRE SAW BLADE METAL BI-METAL LENGTH 206MM PACK 2 854373
Saber saw blades dual metal
See technical informationSee documentsReferences
Superseded Ref:840461
Roebuck:854373
Rubix:209A8154
EAN:3660338101489
Documents
Product details : ROEBUCK SABRE SAW BLADE METAL BI-METAL LENGTH 206MM PACK 2 854373
Uses:
For thick sheets.
Solid profile pipes (diam < 175mm) Configuration: Bi-Metal Blade Milled teeth, set blade Straight and quick cut Cutting thickness: 3 to 8 mm Thickness of the blade: 0.
9 mm Universal Grip Packaging: 2 Blade Case
Solid profile pipes (diam < 175mm) Configuration: Bi-Metal Blade Milled teeth, set blade Straight and quick cut Cutting thickness: 3 to 8 mm Thickness of the blade: 0.
9 mm Universal Grip Packaging: 2 Blade Case
Technical specifications
Attributes
| Length | 206 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 9.39 excl. VAT
/ Each
£ 11.27 incl. VAT
- In stock: Next day delivery

