Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 24TPI AM46B
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 24TPI AM46B
Flexible Silicon Shatter Proof Hand Hacksaw Blade
References
eclipse:
AM46B
rubix:
029179
Technical specifications
Length
300
mm
Material
Low Alloy Silicon Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 24TPI AM46B
Strengths
•Shatter proof blade
•Ideal for general purpose sawing of mild steel, brass, aluminium, copper and other soft metals
Technical specifications
Attributes
Length
300
mm
Material
Low Alloy Silicon Steel
Packaging
100 Cardboard Box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
EVOLUTION 230 BLADE FOR STAINLESS STEEL
BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
BOSCH 2608640518 CIRCULAR SAW BLADE MULTI MATERIAL 300MM X 96 TEETH
STARRETT BTR81014-5 KINGCUT RECIP BLADE 203X25X1.60MM 10-14 TPI PK 5
ECLIPSE AE45B HSB BLD 12 X 1/2 X 18 TPI ALL HARD
STANLEY 0-15-106 FATMAX COPING SAW 6-3/4 INCH THROAT
LENOX M/MAT RECIP BLADE 150MM 10-14TPI 1769340 PACK OF 5
BAHCO 3906-300-14-100 HAND HACK SANDFLEX
BOSCH 2.608.640.437 CIRCULAR SAW BLADE OP WO B 254X30-80 3165140314466
BOSCH 2608640510 CIRCULAR SAW BLADE MULTI MATERIAL 200MM X 54 TEETH
STARRETT BTR8610-5 KINGCUT RECIP BLADE 203X25X1.60MM 6-10 TPI PK 5
MILWAUKEE 49222211 SZ BLADE SET -10PC
FEIN 63502169210 SAW BLADE SLP SEGM. TC D90X2.2 SINGLE
6IN 14TPI LENOX LAZER RECIP SAW BLADE W/POWER BLAST TECHNOLOGY 5/PK