References
Bosch:2608657528
Rubix:80053816
EAN:3165140507202

Product details : BOSCH S1130CF SAW BLADE PK-5 2608657528
Materials: BIM Gear configuration: Micro Edge Geometry Pitch [mm] / TPI: 2.5+3.2 / 8+10 Sheets, thick [mm]: 4-12 Tubes/thick-walled sections: open + closed [mm]: <175 Profiles, tubes: closed [mm]: <175 Sections, tubes: open [mm]: <175 Applications: Thick-walled sheets (4 - 12 mm), thick-walled pipes and solid profiles (<175 mm). Ideal for pipe cutters, rescue/demolition work. Coarse, high-performance cutting. Profiles, tubes: solid [mm]: <175 Solid materials [mm]: <175 Model: S 1130 CF
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x55x4 mm |
| Package weight | 268 g |
| Length | 225 mm |
| Material | bim |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 55.91 excl. VAT
/ Each
£ 67.09 incl. VAT
- Usually arrives within 14 working days
